Self-aligning ball bearing SNR 1209, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
SNR - Self-Aligning Ball Bearing - 1209
See technical informationReferences
SNR:1209
Rubix:204A4033
EAN:3413520074692



Product details : SNR 1209 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 7300 N |
| Basic dynamic load, radial - Cr | 21500 N |
Show UNSPSC/ECL@SS
£ 21.62 excl. VAT
/ Each
£ 25.94 incl. VAT
- Delivery usually within ( 3 ) days
