Self-aligning ball bearing FAG 2317-M, Outer diameter: 180 mm | Width: 60 mm | Inner diameter: 85 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2317-M
Rubix:229A0483
Manufacturer :0190338770000
EAN:4012801192637

Product details : FAG 2317-M SELF-ALIGN. BEARING 190338770000
Self-aligning ball bearing 23..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x180x180 mm |
|---|---|
| Logistic Weight | 7050 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 445.49 excl. VAT
/ Each
£ 534.59 incl. VAT
- Delivery usually within ( 7 ) days
