SNR - Self-Aligning Ball Bearing - 2206.KC3
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 2200 |
Cage | steel |
Reference speed | 11000 rpm |
Limit speed | 14000 rpm |
Basic dynamic load, radial - Cr | 15000 N |
Basic static load, radial - C0r | 4550 N |
Usually arrives within 14 working days