Self-Aligning Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22 |
Material | Glass-Fiber Reinforced Polyamide PA66 (Cage) |
Cage | Polyamide |
Reference speed | 6200 rpm |
Limit speed | 5600 rpm |
Basic dynamic load, radial - Cr | 58000 N |
Basic static load, radial - C0r | 19200 N |
Usually arrives within 14 working days