Self-aligning ball bearing NTN 2303S, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
NTN - Self-Aligning Ball Bearing - 2303S
See technical informationSee documentsReferences
NTN:2303S
Rubix:204A5811
EAN:4547359275476



Documents
Product details : NTN 2303S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x19 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3550 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
- Delivery usually within ( 3 ) days
