Self-aligning ball bearing SNR 2210EEG15, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
SNR - Self-Aligning Ball Bearing - 2210EEG15
See technical informationReferences
SNR:2210EEG15
Rubix:204A4736
EAN:3413520080877



Product details : SNR 2210EEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 22700 N |
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
- Delivery usually within ( 3 ) days
