Self-aligning ball bearing SKF 2308 E-2RS1TN9, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2308 E-2RS1TN9
Rubix:106A3260
Manufacturer :35823
EAN:7316577033307

Product details : SKF HRB+ SELFALIGN BRG 2308 E-2RS1TN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x90x90 mm |
|---|---|
| Logistic Weight | 916 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 23e |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 128.63 excl. VAT
/ Each
£ 154.36 incl. VAT
- Delivery usually within ( 3 ) days
