Spherical roller bearing 22
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Logistic Weight | 56 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Steel |
Cage | Polyamide |
In stock: Next day delivery