SNR - Self-Aligning Ball Bearing - 2215
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 130x130x31 mm |
---|---|
Logistic Weight | 1656 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2200 |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 6300 rpm |
Basic dynamic load, radial - Cr | 43800 N |
Basic static load, radial - C0r | 17800 N |
Usually arrives within 14 working days