Self-aligning ball bearing SKF 2205 E-2RS1TN9/C3, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2205 E-2RS1TN9/C3
Rubix:100A3671
Manufacturer :34815
EAN:7316570380750

Product details : SKF SELF-ALIGNING BEARING 2205 E-2RS1TN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 159 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 26000 rpm |
| Basic static load, radial - C0r | 4000 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ Each
£ 48.05 incl. VAT
- Delivery usually within ( 3 ) days
