SNR - Self-Aligning Ball Bearing - 3312.AC3
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Bearing Clearance | C3 |
Series | 3300 |
Reference speed | 4700 rpm |
Limit speed | 5000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 97900 N |
Basic dynamic load, radial - Cr | 121000 N |
Sealing | Open |
Usually arrives within 14 working days