Angular contact ball bearing FAG 7218-B-XL-TVP, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing
See technical informationReferences
FAG:7218-B-XL-TVP
Rubix:158A9112
Manufacturer :0190032000000
EAN:4012801207010

Product details : FAG 7218-B-XL-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 2210 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 4550 rpm |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 114000 N |
Show UNSPSC/ECL@SS
£ 163.39 excl. VAT
/ Each
£ 196.07 incl. VAT
- Delivery usually within ( 7 ) days
