Angular contact ball bearing FAG 7312-B-XL-TVP-UB, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing
See technical informationReferences
FAG:7312-B-XL-TVP-UB
Rubix:274A7144
Manufacturer :0882844760000
EAN:4054372618611

Product details : FAG 7312-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Weight | 1.83 kg |
| Reference speed | 5300 rpm |
| Limit speed | 7000 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 86.69 excl. VAT
/ Each
£ 104.03 incl. VAT
- Usually arrives within 14 working days
