Deep groove ball bearing SNR 6315EEC3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:6315EEC3
Rubix:205A0521
EAN:3413520151898



Documents
Product details : SNR 6315EEC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x47 mm |
|---|---|
| Logistic Weight | 3144 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 77200 N |
| Basic dynamic load, radial - Cr | 113000 N |
| Weight | 3.12 kg |
Show UNSPSC/ECL@SS
£ 86.31 excl. VAT
/ Each
£ 103.57 incl. VAT
- Delivery usually within ( 3 ) days
