Deep groove ball bearing Timken 6014-RS, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
6014
See technical informationReferences
Timken:6014-RS
Rubix:100A3629
EAN:0053893721101






Product details : TIMKEN 6014-RS BALL BEARING WITH SINGLE SEAL
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6014 |
| Basic static load, radial - C0r | 30400 N |
| Basic dynamic load, radial - Cr | 38600 N |
Show UNSPSC/ECL@SS
£ 54.53 excl. VAT
/ Each
£ 65.44 incl. VAT
- Usually arrives within 14 working days
