Deep groove ball bearing SNR 635ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
SNR - Deep Groove Ball Bearing - 634.ZZ
See technical informationReferences
SNR:635ZZ
Rubix:205A0652
Manufacturer :635ZZ
EAN:3413520251697



Product details : SNR 635ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 630 |
| Cage | steel |
| Reference speed | 32000 rpm |
| Limit speed | 44000 rpm |
| Basic static load, radial - C0r | 900 N |
| Basic dynamic load, radial - Cr | 2310 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Delivery usually within ( 3 ) days
