Deep groove ball bearing SNR 6201ZZC3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm

SNR Single-row Deep groove ball bearing ZZ

See technical informationSee documents

References

SNR:6201ZZC3
Rubix:204A9411
EAN:3413520709846
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Documents

Product details : SNR 6201ZZC3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x35 mm
Logistic Weight41 g
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Reference speed22000 rpm
Limit speed30000 rpm
Basic static load, radial - C0r3050 N
Basic dynamic load, radial - Cr6800 N
Weight0.038 kg
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories