SNR Single-row grooved ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 60x21x60 mm |
---|---|
Logistic Weight | 112 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | one metal shield |
Bearing Clearance | cn |
Series | 6300 |
Cage | steel |
Reference speed | 16000 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13500 N |
Weight | 0.11 kg |
Usually arrives within 14 working days