NTN - Deep Groove Ball Bearing - 6221ZZ/5K
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 190x190x36 mm |
---|---|
Logistic Weight | 3700 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 105000 N |
Basic dynamic load, radial - Cr | 147000 N |
Weight | 0.017 kg |
Usually arrives within 14 working days