Deep groove ball bearing FAG 6306-C-2Z-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing
See technical informationReferences
FAG:6306-C-2Z-C3
Rubix:456A8468
Manufacturer :0639423560030
EAN:4047643293419

Product details : FAG 6306-C-2Z-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 345 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Reference speed | 11500 rpm |
| Limit speed | 12800 rpm |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- Usually arrives within 14 working days
