SNR Single-row Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 54x52x20 mm |
---|---|
Logistic Weight | 84 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 25000 rpm |
Basic static load, radial - C0r | 5900 N |
Basic dynamic load, radial - Cr | 9800 N |
Weight | 0.079 kg |
Usually arrives within 14 working days