Deep groove ball bearing SNR 6004, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6004
See technical informationReferences
SNR:6004
Rubix:134A1104
EAN:3413520108151



Product details : SNR 6004 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x12 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 9200 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
- Delivery usually within ( 3 ) days
