Deep groove ball bearing SNR 6307C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6307C3
See technical informationSee documentsReferences
SNR:6307C3
Rubix:103A6268
EAN:3413520147211



Documents
Product details : SNR 6307C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 9900 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33000 N |
| Weight | 0.458 kg |
Show UNSPSC/ECL@SS
£ 15.32 excl. VAT
/ Each
£ 18.38 incl. VAT
- Delivery usually within ( 3 ) days
