Deep groove ball bearing SNR 6309C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6309C3
Rubix:103A8400
EAN:3413520149529



Documents
Product details : SNR 6309C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 820 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 52300 N |
| Weight | 0.825 kg |
Show UNSPSC/ECL@SS
£ 26.56 excl. VAT
/ Each
£ 31.87 incl. VAT
- Delivery usually within ( 3 ) days
