Deep groove ball bearing SKF 6006/W64, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Rigid ball bearings
See technical informationReferences
SKF:6006/W64
Rubix:237A4483
Manufacturer :40633
EAN:07316570775204

Product details : SKF 6006/W64 DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row ball bearing is designed to offer excellent durability and reliable performance. It supports radial and axial loads in both directions. This bearing stands out for its ease of installation and smooth operation.
Features:
This single-row SKF deep groove ball bearing with a sheet steel cage features an open design. Thanks to the standard clearance (CN) between the balls and raceways, it offers low internal friction and enables high speeds while maintaining energy efficiency. Its construction and ability to handle high radial loads, along with moderate axial loads, ensure optimal performance in a variety of applications. It is filled with Solid Oil, which resists oxidation thanks to the synthetic oil contained within. Water cannot mix with the oil or the Solid Oil polymer.
Maintenance:
The open design of this bearing requires regular maintenance to ensure maximum performance. A rigorous maintenance program, including regular noise and temperature inspections, helps monitor wear and extend the product’s service life.
Sealing:
This rigid bearing has no sealing system, making it particularly suitable for low-contamination environments. Although this design facilitates maintenance, it offers no protection against dust, particles, or liquids, thus exposing the bearing to external elements. This feature makes it ideal for clean environments where contaminant intrusion is minimal, but it also requires regular monitoring to prevent lubricant degradation. Solid Oil provides better sealing for this product because it fills virtually all voids, significantly limiting contamination from moisture.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in engineering and bearing solutions. With over a century of innovation, SKF provides high-quality, reliable products across a wide range of sectors, including automotive, aerospace, and industrial. Backed by proven expertise, the brand is dedicated to optimizing the durability and performance of rotating equipment.
Key Features:
• Low friction for efficient and economical operation
• Open design for simplified maintenance and lubrication
• Excellent ability to withstand radial and axial loads
• Suitable for clean, controlled environments requiring optimal cooling
• Operates in humid environments
• Solid Oil that cannot be washed out
Applications:
This single-row bearing is suitable for conveyor systems, transmission mechanisms, and material-handling equipment in low-contamination environments. Ideal for industrial applications, it is often used in guide rollers, textile machinery, and pulleys. Thanks to its robustness and ease of maintenance, this product is perfectly suited for installations requiring direct access to components for cooling or direct lubrication.
Features:
This single-row SKF deep groove ball bearing with a sheet steel cage features an open design. Thanks to the standard clearance (CN) between the balls and raceways, it offers low internal friction and enables high speeds while maintaining energy efficiency. Its construction and ability to handle high radial loads, along with moderate axial loads, ensure optimal performance in a variety of applications. It is filled with Solid Oil, which resists oxidation thanks to the synthetic oil contained within. Water cannot mix with the oil or the Solid Oil polymer.
Maintenance:
The open design of this bearing requires regular maintenance to ensure maximum performance. A rigorous maintenance program, including regular noise and temperature inspections, helps monitor wear and extend the product’s service life.
Sealing:
This rigid bearing has no sealing system, making it particularly suitable for low-contamination environments. Although this design facilitates maintenance, it offers no protection against dust, particles, or liquids, thus exposing the bearing to external elements. This feature makes it ideal for clean environments where contaminant intrusion is minimal, but it also requires regular monitoring to prevent lubricant degradation. Solid Oil provides better sealing for this product because it fills virtually all voids, significantly limiting contamination from moisture.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in engineering and bearing solutions. With over a century of innovation, SKF provides high-quality, reliable products across a wide range of sectors, including automotive, aerospace, and industrial. Backed by proven expertise, the brand is dedicated to optimizing the durability and performance of rotating equipment.
Key Features:
• Low friction for efficient and economical operation
• Open design for simplified maintenance and lubrication
• Excellent ability to withstand radial and axial loads
• Suitable for clean, controlled environments requiring optimal cooling
• Operates in humid environments
• Solid Oil that cannot be washed out
Applications:
This single-row bearing is suitable for conveyor systems, transmission mechanisms, and material-handling equipment in low-contamination environments. Ideal for industrial applications, it is often used in guide rollers, textile machinery, and pulleys. Thanks to its robustness and ease of maintenance, this product is perfectly suited for installations requiring direct access to components for cooling or direct lubrication.
Strengths
- Integrated sealing extends the service life of the bearings
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodates radial and axial loads in both directions
- Low maintenance requirements
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodates radial and axial loads in both directions
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6006 |
| Material | bearing steel |
| Limit speed | 7000 rpm |
Show UNSPSC/ECL@SS
£ 53.16 excl. VAT
/ Each
£ 63.79 incl. VAT
- Usually arrives within 14 working days
