SNR Single-row Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 210x204x50 mm |
---|---|
Logistic Weight | 4743 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Reference speed | 5100 rpm |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 142000 N |
Weight | 5.02 kg |
Usually arrives within 14 working days