SNR - Deep Groove Ball Bearing - 6301.Z
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 34000 rpm |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 9700 N |
Weight | 0.062 kg |
Usually arrives within 14 working days