NTN - Deep Groove Ball Bearing - 6216L1C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 140x140x26 mm |
---|---|
Logistic Weight | 1770 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72500 N |
Weight | 0.045 kg |
Usually arrives within 14 working days