Deep groove ball bearing NTN 6012LLBC3/5K, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6000LLBC3/5K
See technical informationSee documentsReferences
NTN:6012LLBC3/5K
Rubix:204A9077
EAN:4547359549263



Documents
Product details : NTN 6012LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x18 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.032 kg |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Usually arrives within 14 working days
