SNR - Specific ball bearings - 6310.HT200
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Two rubber seals |
Bearing Clearance | C4 |
Series | 6300 |
Cage | Steel |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 37900 N |
Basic dynamic load, radial - Cr | 61500 N |
Weight | 1.11 kg |
Usually arrives within 14 working days