Deep groove ball bearing SNR 6305E, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6305E
Rubix:205A0209
Manufacturer :6305.E
EAN:3413520143558

Product details : SNR 6305E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Limit speed | 8700 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.225 kg |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
- Usually arrives within 14 working days
