SNR - Spherical Roller Bearing - 10X22205EAW33EE
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 52x52x23 mm |
---|---|
Logistic Weight | 620 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 46100 N |
Basic dynamic load, radial - Cr | 46000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days