SNR - Spherical Roller Bearing - 22236.EMW33
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | brass |
Reference speed | 1800 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1660000 N |
Basic dynamic load, radial - Cr | 1160000 N |
Sealing | open |
Usually arrives within 14 working days