SNR - Spherical Roller Bearing - 10X22207EAW33EE
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 72x72x28 mm |
---|---|
Logistic Weight | 510 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 92000 N |
Basic dynamic load, radial - Cr | 80700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days