Spherical roller bearing SNR
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 31 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 148000 N |
Basic dynamic load, radial - Cr | 155000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days