Spherical Roller Bearings Tapered Bore - Steel Cage
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Logistics dimensions (L x W x H) | 181x181x65 mm |
---|---|
Logistic Weight | 4220 g |
Packaged dimensions (D x W x H) | 181x181x65 mm |
Package weight | 4210 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 52.4 mm |
Bearing Clearance | CN |
Cage | Steel |
Usually arrives within 14 working days