SNR - Spherical Roller Bearing - 10X22210EAW33EE
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 90x90x28 mm |
---|---|
Logistic Weight | 710 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 105000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days