NSK Spherical Roller Bearing: 23032 Series
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Logistic Weight | 9500 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 23032.. |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 955000 N |
Basic dynamic load, radial - Cr | 540000 N |
Sealing | Open |
Usually arrives within 14 working days