NTN - Spherical Roller Bearing - 23026.EMW33
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Brass |
Reference speed | 3000 rpm |
Basic static load, radial - C0r | 721000 N |
Sealing | Open |
Usually arrives within 14 working days