SNR 10X22211EAEEL SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 10X22211EAEEL
See technical informationReferences
SNR:10X22211EAEEL
Rubix:204A3946
EAN:3413521307041



Product details : SNR 10X22211EAEEL SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, non ISO width, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x31 mm |
|---|---|
| Logistic Weight | 980 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 89.88 excl. VAT
/ Each
£ 107.86 incl. VAT
- Usually arrives within 14 working days
