FAG 23164-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:23164-BEA-XL-MB1-C3
Rubix:274A6406
Manufacturer :0640813620030
EAN:4012802489125

Product details : FAG 23164-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
This FAG brand self-aligning roller bearing is an ideal solution for industrial applications exposed to heavy loads. Designed with a solid, one-piece brass cage guided by the inner ring, it features an open design that offers robustness, thermal stability, and excellent self-aligning capability.
Features:
This self-aligning bearing is distinguished by its two symmetrical rows of rollers, which effectively compensate for misalignment and shaft deflection. Its design incorporates a floating central shoulder and two rigid lateral shoulders, ensuring uniform distribution of radial loads and enhanced axial load capacity. The brass cage, which is impact-resistant and resistant to high temperatures, contributes to the mechanical stability of the assembly. The C3 radial clearance, which is greater than the standard, offers better tolerance to internal expansion, making it ideal for high-temperature or high-load applications. The surface finish, enhanced by X-life technology, reduces friction and allows for high-speed operation.
Maintenance:
Relubrication is facilitated by three grease ports and an annular groove on the outer ring. Regular maintenance is recommended, particularly in contaminated environments. It is essential to use compatible greases and adhere to maintenance schedules to ensure the bearing’s longevity. Before performing any work, ensure that the components are clean to minimize the intrusion of harmful particles. The C3 radial clearance helps prevent overheating in the event of thermal expansion.
Sealing:
This bearing features an open design with no integrated seals. Although this facilitates visual inspection and heat dissipation, it makes the bearing more susceptible to dust and moisture ingress. Evenly distributed internal lubrication via the groove and holes provides partial protection against wear. A suitable housing and frequent relubrication cycles are essential to ensure optimal durability.
Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key benefits:
• Self-alignment to compensate for shaft misalignment
• Solid brass cage: mechanical stability and heat resistance
• BEA design: improved load distribution
• X-life technology: reduced friction, extended service life
• Relubrication without disassembly: easier maintenance
• C3 clearance: prevention of internal overheating
Applications:
This double-row roller bearing is ideal for heavy-duty compressors, industrial electric motors, high-flow pumps, and high-capacity gearboxes. It meets the needs of sectors such as power generation, metallurgy, mining, and mechanical engineering.
Features:
This self-aligning bearing is distinguished by its two symmetrical rows of rollers, which effectively compensate for misalignment and shaft deflection. Its design incorporates a floating central shoulder and two rigid lateral shoulders, ensuring uniform distribution of radial loads and enhanced axial load capacity. The brass cage, which is impact-resistant and resistant to high temperatures, contributes to the mechanical stability of the assembly. The C3 radial clearance, which is greater than the standard, offers better tolerance to internal expansion, making it ideal for high-temperature or high-load applications. The surface finish, enhanced by X-life technology, reduces friction and allows for high-speed operation.
Maintenance:
Relubrication is facilitated by three grease ports and an annular groove on the outer ring. Regular maintenance is recommended, particularly in contaminated environments. It is essential to use compatible greases and adhere to maintenance schedules to ensure the bearing’s longevity. Before performing any work, ensure that the components are clean to minimize the intrusion of harmful particles. The C3 radial clearance helps prevent overheating in the event of thermal expansion.
Sealing:
This bearing features an open design with no integrated seals. Although this facilitates visual inspection and heat dissipation, it makes the bearing more susceptible to dust and moisture ingress. Evenly distributed internal lubrication via the groove and holes provides partial protection against wear. A suitable housing and frequent relubrication cycles are essential to ensure optimal durability.
Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key benefits:
• Self-alignment to compensate for shaft misalignment
• Solid brass cage: mechanical stability and heat resistance
• BEA design: improved load distribution
• X-life technology: reduced friction, extended service life
• Relubrication without disassembly: easier maintenance
• C3 clearance: prevention of internal overheating
Applications:
This double-row roller bearing is ideal for heavy-duty compressors, industrial electric motors, high-flow pumps, and high-capacity gearboxes. It meets the needs of sectors such as power generation, metallurgy, mining, and mechanical engineering.
Technical specifications
Attributes
| Logistic Weight | 164700 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 540 mm |
| Width | 176 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 650 rpm |
| Limit speed | 1170 rpm |
| Basic static load, radial - C0r | 5900000 N |
| Basic dynamic load, radial - Cr | 3800000 N |
Show UNSPSC/ECL@SS
£ 4,239.12 excl. VAT
/ Each
£ 5,086.94 incl. VAT
- Delivery usually within ( 7 ) days
