NTN - Spherical Roller Bearing - 21311KD1C3
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 120x120x29 mm |
---|---|
Logistic Weight | 1650 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | C3 |
Series | 21300 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days