SNR - Spherical Roller Bearing - 10X22212EAW33EE
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 110x110x34 mm |
---|---|
Logistic Weight | 1330 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 181000 N |
Basic dynamic load, radial - Cr | 150000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days