Spherical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistic Weight | 2970 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | CN |
Series | 223..-E1-XL |
Cage | Steel |
Reference speed | 4200 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 310000 N |
Sealing | Open |
In stock: Next day delivery