References
Timken:21318 KEJW33
Rubix:211A5514
EAN:0087796225503

Product details : TIMKEN 21318KEJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3700 rpm |
| Limit speed | 4460 rpm |
| Basic static load, radial - C0r | 449000 N |
| Basic dynamic load, radial - Cr | 442000 N |
Show UNSPSC/ECL@SS
£ 148.52 excl. VAT
/ Each
£ 178.22 incl. VAT
- Usually arrives within 14 working days
