Spherical Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 60800 N |
Basic dynamic load, radial - Cr | 67400 N |
Usually arrives within 14 working days