SNR - Spherical Roller Bearing - 10X22219EAW33EE
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 170x170x51 mm |
---|---|
Logistic Weight | 4510 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 51 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 417000 N |
Basic dynamic load, radial - Cr | 334000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days