SNR - Spherical Roller Bearing - 21309EAW33
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 100x100x25 mm |
---|---|
Logistic Weight | 1 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | 21300 |
Cage | steel |
Reference speed | 5600 rpm |
Limit speed | 8300 rpm |
Basic static load, radial - C0r | 134000 N |
Basic dynamic load, radial - Cr | 138000 N |
Sealing | open |
Usually arrives within 14 working days