SNR - Spherical Roller Bearing - 10X22220EAW33EE
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 180x180x55 mm |
---|---|
Logistic Weight | 620 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 55 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | steel |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 495000 N |
Basic dynamic load, radial - Cr | 380000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days