SNR 21306V SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21306.V
See technical informationReferences
SNR:21306V
Rubix:206A3737
Manufacturer :21306.V
EAN:3413520079062



Product details : SNR 21306V SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 7800 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 50400 N |
| Basic dynamic load, radial - Cr | 66200 N |
Show UNSPSC/ECL@SS
£ 44.31 excl. VAT
/ Each
£ 53.17 incl. VAT
- Delivery usually within ( 3 ) days
